Mitsubishi Materials 6-Flute Violet High Speed Square End Mill Long Blade Length L VA Series (Mata Pahat Frais)

Sebelum PPN:
Rp24.999.900 - Rp66.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long blade with a violet coating on a high-grade powdered high-speed steel base material. Work material: general steel, carbon steel (up to 30HRC), austenitic stainless steel.
Feature
Specification
*Blade diameter (mm): 50 *Blade length (mm): 120 *Total length (mm): 250 *Shank diameter (mm): 42 *Number of blades (pieces): 6 *Surface treatment: Violet coating (V) *Number of blades: 6 *Twist angle 30° *Center cut: None *Material/Finish: High-grade powder high-speed steel (KHAS) *Code number: 162-2897

Ulasan Produk

Tidak ada ulasan