Mitsubishi Materials 5-Flute Violet High Speed Square End Mill Long Blade Length L VA Series (Mata Pahat Frais)

Sebelum PPN:
Rp14.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long blade with a violet coating on a high-grade powdered high-speed steel base material. Work material: general steel, carbon steel (up to 30HRC), austenitic stainless steel.
Feature
Specification
*Blade diameter (mm): 30 *Blade length (mm): 75 *Total length (mm): 185 *Shank diameter (mm): 32 *Number of blades (pieces): 5 *Surface treatment: Violet coating (V) *Number of blades: 5 *Twist angle 30° *Center cut: None *Material/Finish: High-grade powder high-speed steel (KHAS) *Code number: 114-5509

Ulasan Produk

Tidak ada ulasan