Mitsubishi Materials 4-flute tapered blade ball end mill for aluminum alloy machining C4LATB

Sebelum PPN:
Rp3.499.900 - Rp4.499.900
Spesifikasi
Helix Angle (°)20
Materialultrafine particle cemented carbide
Number of Tips4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly rigid design with improved breakage resistance enables highly efficient machining of aluminum alloy impellers.
First recommendation for machining aluminum alloy impellers.
High efficiency machining of aluminum impellers
*We recommend using water-soluble cutting fluid.
*Down cutting is recommended for side cutting.
*If the machine or workpiece attachment is not rigid, or if chattering or abnormal noise occurs, reduce the rotation speed and feed by the same ratio, or
*Or use with a smaller depth of cut.

Ulasan Produk

Tidak ada ulasan