Mitsubishi Materials 4-Flute M Star End Mill (S)

Sebelum PPN:
Rp629.900 - Rp2.499.900
Spesifikasi
Blade Diameter Tolerance (mm)0~-0.020
Cutting edge shapePinkado
Helix Angle (°)30
MaterialUltra fine particle carbide
Surface TreatmentMS coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Succeeded in increasing film hardness and heat resistance, and demonstrates high performance for cutting high-hardness materials and high-speed dry cutting. In addition, it has high adhesion to the cemented carbide base material, and realizes a significant improvement in life compared to conventional products.

Ulasan Produk

Tidak ada ulasan