Mitsubishi Materials 4-blade center cut carbide square end mill, semi-long blade length J C4JCD series

Sebelum PPN:
Rp6.099.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses ultra-fine grain cemented carbide and is highly effective in finishing non-ferrous materials such as tempered steel, copper alloys, and light alloys. Workpiece materials: general steel, pre-hardened steel, cast iron, aluminum alloys, titanium alloys, heat-resistant alloys, and copper alloys.
Feature
Specification
*Blade diameter (mm): 19*Blade length (mm): 55*Total length (mm): 110*Shank diameter (mm): 20*Number of blades (pieces): 4*Number of blades: 4*Non-coated*Twist angle 30°*Pin-type*Material/Finish: Ultra-fine particle cemented carbide (UWC)*Code number: 659-3313

Ulasan Produk

Tidak ada ulasan