Mitsubishi Materials 3-Flute MS Plus Chamfering Cutter MP3C

Sebelum PPN:
Rp2.199.900 - Rp6.299.900
Spesifikasi
MaterialUltra fine particle carbide
Number of Tips3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh6
Surface TreatmentMS plus
Tip Angle (°)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A chamfering cutter that demonstrates excellent high efficiency and tool life in traverse chamfering. Optimal helix angle provides good sharpness and suppresses burrs. The chamfer angle is 45°. 3 flutes enable high feed machining and extended tool life. In traverse machining, burrs are suppressed by the effect of the twisted blade. By adopting 3 flutes, it has an excellent balance between versatility and chip evacuation, and enables high-feed machining. With a small diameter bottom edge, it can also be used for V-grooving.
Traverse chamfering of carbon steel, alloy steel, cast iron, alloy steel, tool steel, pre-hardened steel, stainless steel, titanium alloy, and hardened steel
*For cutting austenitic stainless steel, it is effective to use a water-soluble cutting fluid. *If the depth of cut is small, the rotation speed and feed rate can be increased.

Ulasan Produk

Tidak ada ulasan