Mitsubishi Materials 3-flute DLC coated radius end mill (S) DLC3SARB for high efficiency aluminum alloy machining

Sebelum PPN:
Rp8.799.900 - Rp21.999.900
Spesifikasi
Helix Angle (°)37.5
Materialultrafine particle cemented carbide
Number of Tips3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDLC coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable machining is possible with plunging, ramping, and grooving.
High-efficiency machining is achieved by adopting a twisted hole for internal coolant and an optimized cutting edge shape.
High-efficiency machining of aluminum alloys (plunge machining, ramping machining, grooving)
*We recommend using water-soluble cutting fluid. Air blowing (external/internal) can also be used for DLC coating.
*DLC coating exhibits interference color, so the color may vary depending on the film thickness, but there is no problem with quality or performance.
*Down cut is recommended.
Feature
Specification
Oil hole: With bottom blade coolant hole

Ulasan Produk

Tidak ada ulasan