Mitsubishi Materials 2-Flute MS Plus Heavy Duty Ball End Mill (S)

Sebelum PPN:
Rp689.900 - Rp4.399.900
Spesifikasi
CoatingMS Plus coating (MS+)
Helix Angle (°)30
Materialultrafine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The seamless blade shape provides a good finished surface.
Demonstrates excellent performance with a wide range of work materials, from carbon steel to high-hardness steel.
Has excellent fracture resistance and is ideal for rough machining and semi-rough machining of forging dies, etc.
For rough and medium roughing of forging dies
*MS plus end mill series MP2SB and MP2MB are recommended for machining where surface finish is important.

Ulasan Produk

Tidak ada ulasan