Mitsubishi Materials 2-flute long neck end mill for aluminum alloy machining (XL) C2XLAL
Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bit size | Sharp corner |
|---|---|
| Helix Angle (°) | 45 |
| Material | ultrafine particle cemented carbide |
| Number of Tips | 2 |
| Overall Length (mm) | 45 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Surface Treatment | Non-coated |
| Tolerance (mm) | Shank diameter: 0/-0.008, cutting edge reference diameter: 0/-0.02 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The cutting edge, which has excellent sharpness and chip evacuation, and suppresses chatter vibration, realizes stable machining of non-ferrous material parts.
Long neck square end mill with underneck length DC x 3 and 5.
Excellent surface quality is achieved with the cutting edge that suppresses chatter vibrations.
Compatible with a wide range of materials from aluminum alloys to non-ferrous materials (copper alloys and resins).
*If the machine or workpiece material lacks rigidity, chatter vibrations and abnormal noise may occur. In that case, please adjust the rotation speed and feed rate at the same rate, or reduce the depth of cut.
*For side cutting, down cutting is recommended.
*Using water-soluble cutting fluid is effective.
*DLC coating is the first recommendation for resin, but if surface quality or tool life deteriorates, please use non-coating.
Long neck square end mill with underneck length DC x 3 and 5.
Excellent surface quality is achieved with the cutting edge that suppresses chatter vibrations.
Compatible with a wide range of materials from aluminum alloys to non-ferrous materials (copper alloys and resins).
*If the machine or workpiece material lacks rigidity, chatter vibrations and abnormal noise may occur. In that case, please adjust the rotation speed and feed rate at the same rate, or reduce the depth of cut.
*For side cutting, down cutting is recommended.
*Using water-soluble cutting fluid is effective.
*DLC coating is the first recommendation for resin, but if surface quality or tool life deteriorates, please use non-coating.
Feature
SpecificationMaximum depth of cut (mm): 2.3
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20C2XLAL/8iP114603306-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
