Mitsubishi Materials 2-Flute Emster Reinforced End Mill (M)

Sebelum PPN:
Rp399.900 - Rp1.399.900
Spesifikasi
Abrasive MaterialsCarbon steel / alloy steel / cast iron (<30HRC), tool steel / prehardened steel / high hardness steel (≤ 45HRC), high hardness steel (≤ 55HRC), austenitic stainless steel, titanium alloy / heat resistant alloy
Blade Diameter Tolerance (mm)0~-0.020
Cutting edge shapeCutting edge gash pad
Helix Angle (°)30
MaterialUltra-fine particle cemented carbide
Number of Tips2
ShapeSquare
Surface Treatment(Al, Ti) N coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-flute square type with a reinforced cutting edge that does not easily chip corners.
General purpose
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan