Mitsubishi Materials 2-flute DLC coated end mill for aluminum alloy machining (M) DLC2MAL

Sebelum PPN:
Rp1.399.900
Spesifikasi
Bit sizeSharp corner
Helix Angle (°)45
Materialultrafine particle cemented carbide
Number of Tips2
Overall Length (mm)45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDLC coating
Tolerance (mm)Shank diameter: 0/-0.008, cutting edge reference diameter: 0/-0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cutting edge, which has excellent sharpness and chip evacuation, and suppresses chatter vibration, realizes stable machining of non-ferrous material parts.
DLC coating provides excellent welding resistance.
Excellent surface quality is achieved with the cutting edge that suppresses chatter vibrations.
Compatible with a wide range of materials from aluminum alloys to non-ferrous materials (copper alloys and resins).
*If the machine or workpiece material lacks rigidity, chatter vibrations and abnormal noise may occur. In that case, please adjust the rotation speed and feed rate at the same rate, or reduce the depth of cut.
*For side cutting, down cutting is recommended.
*Using water-soluble cutting fluid is effective.
*DLC coating is the first recommendation for resin, but if surface quality or tool life deteriorates, please use non-coating.
Feature
Specification
Maximum depth of cut (mm): 5

Ulasan Produk

Tidak ada ulasan