Mitsubishi Materials 2-Flute Carbide Square End Mill Shot Blade Length S C2SSD Series

Sebelum PPN:
Rp1.499.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses ultra-fine grain cemented carbide and is highly effective in finishing non-ferrous materials such as tempered steel, copper alloys, and light alloys. Workpiece materials: general steel, pre-hardened steel, cast iron, aluminum alloys, titanium alloys, heat-resistant alloys, and copper alloys.
Feature
Specification
*Blade diameter (mm): 0.7 *Blade length (mm): 1 *Total length (mm): 40 *Shank diameter (mm): 4 *Number of blades (pieces): 2 *Number of blades: 2 *Non-coated *Twist angle 30° *Pin-type *Material/Finish: Ultra-fine particle cemented carbide (UWC) *Code number: 659-2473

Ulasan Produk

Tidak ada ulasan