Mitsubishi Materials 2-blade violet radius end mill

Sebelum PPN:
Rp679.900 - Rp1.999.900
Spesifikasi
Blade ShapeRight twist 30 °
MaterialPowder high speed
Number of Tips2 blades
Surface TreatmentVA coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an end mill with corner R that has a newly developed violet coating on a high-grade powdered high-speed steel base material. It has a life span 1.5 times longer than conventional TiCN-coated products and is suitable for hard-to-cut materials and tempered materials.
Cast iron/SUS304/tempered steel/alloy steel

Ulasan Produk

Tidak ada ulasan