Mitsubishi Materials 2-blade miracle taper neck VCXBR series

Sebelum PPN:
Rp3.599.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miracle coating is used to significantly improve tool life compared to conventional products. A unique cutting edge shape is used that is resistant to chipping. Work material: Tool steel, alloy steel (up to 45HRC), hardened steel (up to 55HRC).
Feature
Specification
*Ball radius (mm): 6 *Blade length (mm): 22 *Total length (mm): 160 *Shank diameter (mm): 16 *Surface treatment: Miracle coating (VC) *Twist angle 30° *Material/Finish: Ultra-fine particle cemented carbide (UWC) *Code number: 162-5055

Ulasan Produk

Tidak ada ulasan