Mitsubishi Materials 2-Blade KHA Super High Speed Square End Mill Shot Blade Length S S2MDD Series

Sebelum PPN:
Rp1.399.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-grade powder high-speed steel (KHA Super) end mill suitable for high-speed cutting and cutting of high-hardness, difficult-to-cut materials. Workpiece materials: pre-hardened steel (30-35HRC), austenitic stainless steel, aluminum alloy.
Feature
Specification
*Blade diameter (mm): 2.5 *Blade length (mm): 6 *Total length (mm): 50 *Shank diameter (mm): 6 *Non-coated *Twist angle 30° *Center cut: Included *Material/Finish: High-grade powder high-speed steel (KHAS) *Code number: 109-7792

Ulasan Produk

Tidak ada ulasan