LOVIBOND Photometer MD 200
#Grup produk P114596307
Spesifikasi
| Auto Off | Yes |
|---|---|
| Battery Life Time (hour) | Approx. 53 |
| Calibration | Factory calibration and user calibration. Reset to factory calibration possible. |
| Compliance | CE |
| Dimensions (mm) | 110x55x190 |
| Display | Backlit LCD (on keypress) |
| IP Rating | IP67 |
| Interfaces | Infrared |
| Internal Storage | Internal ring memory for 16 data sets |
| Operation | Foil keypad |
| Optics | LEDs, interference filters (IF) and photo sensor in transparent sample chamber. Depending on the version, up to 3 different interference filters are used |
| Photometric Accuracy | 3% FS (T = 20 to 25°C) |
| Photometric Range (mAbs) | -2500 to 2500 |
| Portability | Portable |
| Power Supply | 4 Batteries (AA) |
| Relative Humidity (RH%) | 30 to 90 (non condensing) |
| Temperature (°C) | 5 to 40 |
| Time & Date | Real time clock and date |
| Wavelength Accuracy (nm) | ± 1 |
| Wavelength Specifications of Interference Filters | 430 nm Δλ = 5 nm, 530 nm Δλ = 5 nm, 560 nm Δλ = 5 nm, 610 nm Δλ = 6 nm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Scroll memory
- Automatic switch-off
- Real-Time-Clock and date
- Calibration mode indicator
- Versatile, compact and: The benchtop photometer MD 200 combines high-quality interference filters with long-term stable LEDs as light sources in a high-precision optic. The result: precise measurement results at all times - no matter where you use it.
- Automatic switch-off
- Real-Time-Clock and date
- Calibration mode indicator
- Versatile, compact and: The benchtop photometer MD 200 combines high-quality interference filters with long-term stable LEDs as light sources in a high-precision optic. The result: precise measurement results at all times - no matter where you use it.
Feature
- Versatile useThe MD 200 photometer can be used in almost all areas of water analysis.
- Precise and low maintenance
The high-precision optics, which in addition to long-term stable LEDs as light sources, also offer high-quality interference filters, ensure precise and reproducible measurement results. In addition, these components make the photometer low-maintenance.
- User friendly
The devices impress with their ease of use, ergonomic design and compact dimensions, which makes handling the devices easy and safe.
- Reagents
Use long-term stable Lovibond® reagent tablets (5-10 years guaranteed minimum durability) or Lovibond® liquid reagents.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
