LOVIBOND Digital Pool Tester Scuba3s

Sebelum PPN:
Rp4.499.900
Spesifikasi
Auto OffYes
Battery Life TimeApprox. 5000 measurements (without backlight)
ComplianceCE, UKCA
Degree of Pollution2
Dimensions (cm)70x45x145
DisplayLCD dot matrix with backlight (white/red/green), 35 x 25 mm
IP RatingIP65
InterfacesNFC (Near Field Communication)
Internal Storage100 data sets
Maximum Altitude Above Sea Level (m)3500
OperationFoil keypad
OpticsWhite LED, multichannel optical sensor with diffusor
PortabilityPortable
Power Supply2 Batteries (AA)
Relative Humidity (RH%)30 to 95 (non-condensing)
Temperature (°C)5 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Wireless data transfer via NFC
- Lovibond® PoolAssistant app for pool maintenance & measurement results
- All important pool parameters
- Light signal (green/red) to indicate safe water conditions
- The Scuba is a must-have at every pool worldwide. The new generation of the popular electronic pool tester now makes monitoring pool hygiene even faster, more versatile, more handy and easier. Mobile analysis management included!
Feature
- NFC: Data transmission via chip
The passive NFC chipThe passive NFC chip in the Scuba3s ensures wireless data transfer to an external device with an active NFC reader (e.g. smartphone). It works like putting on your debit card when shopping:
Simply hold the mobile phone close to the Scuba3s - and everything is on the device. All data records are transferred simultaneously and are immediately available in the PoolAssistant app for evaluation. A data set includes the serial number and firmware version of the device, the name and number of the method, the dates and time of the measurement, the results and the units. A cloud is also available for data storage.
- The PoolAssistant app: Quick overview always & everywhere
The PoolAssistant app helps you to evaluate the measurement results. After transfer via NFC, up to 3 users can immediately call up the data for each control parameter for a maximum of 5 pools. The app also classifies the results as diagrams for you and gives you tools for the right pool care, the appropriate chemistry and water quality. In the FAQ section, all important questions about pool water care, water hygiene or Langelier index are answered. You can also get valuable tips here.
- Light signals for instant certainty
The light signals in the Scuba3s immediately show via the coloured backlight of the display whether the measurement result "fits" or not. If the light is green, the measurement result is within the ideal measuring range and you can start having fun in the pool. If the light is red, caution is advised: The measurement result is above or below the globally accepted measurement range for safe swimming. Also when evaluating data with the PoolAssistant app, the results are classified with green and red signal colours. The app also helps you to find the cause.
- More control parameters
With 11 tests, the Scuba3s offers even more possibilities to control the water quality in the pool based on the most important ingredients. For this purpose, choose with just a few button presses: chlorine (total, free, bound), bromine, pH value, alkalinity-m, calcium hardness, cyanuric acid, active oxygen, copper and phosphate provide information on whether the water quality in the pool is correct. The measuring process is now even faster.
- New design, more functionality
Its ergonomic design remains: The Scuba3s also fits comfortably in one hand. The back is flattened so that it cuts a good figure everywhere. With the screwable battery compartment, the electronic pool tester is guaranteed waterproof and joins in every pool fun with reliable results. With 4 multifunction buttons, you can easily find your way around the user menu on the larger display accompanied by intuitive animations and icons.

Ulasan Produk

Tidak ada ulasan