Showa Machine Industry High Speed Cutting Machine

Sebelum PPN:
Rp109.999.900
Spesifikasi
Angle Cutting Capacity (mm)125x125
Dimensions (WxDxH) (mm)505x1090x640
Hole Diameter Grinding Stone Size (mm)25.4
Outer Diameter Grinding Wheel Dimensions (mm)405
Output (kW)3.7
Pipe Cutting Capacity (mm)120
Power Supply (V)Three phase 200 to 220
Round Bar Cutting Capacity (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can cut at a 45-degree angle.
The motor is fully enclosed.
When cutting at a 45-degree angle, the vise opens to about 1/3.
Use
Cutting all kinds of materials, including steel, that cannot be cut with conventional saws

Ulasan Produk

Tidak ada ulasan