Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Battery | Lithium-ion battery (MOKBP-2.0Li / MOKBP-4.0Li) |
|---|---|
| Conform to | Lithium-ion battery (MOKBP-2.0Li, MOKBP-4.0Li) |
| Continuous Operating Time | About 8 minutes (2.0AH), about 16 minutes (4.0AH) |
| Cup Capacity (ml) | 900 |
| Dimensions, Width W x Depth D x Height H (mm) | 340 x 125 x 300 (including cup) |
| Included Accessories | Simple viscometer x 1, DIA2.0mm nozzle (DIA2.5mm nozzle already attached to the main unit), cleaning brush, cleaning pin |
| Mass (kg) | 1.24kg (body only) |
| Maximum Discharge (ml/minute) | 700mL / min (when using DIA2.5mm nozzle) |
| Series | Monotaro 18V Li-ion Battery Series |
| Suitable Paints | Water-based paint, oil-based paint |
| Type | HVLP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high-performance spray gun sprays paint with low pressure and a large volume of air, enveloping it, resulting in minimal splatter. It sprays paint efficiently, allowing you to work without the need for a compressor. It's quiet, produces a good finish, and is ideal for small-scale painting! You can choose from two nozzle sizes and three spray patterns, and adjust the paint output with the dial. The split body makes maintenance of each part easy.
Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash
To use this product, you will need an 18V battery charger (order code 46745957) and an 18V battery pack (order code 46745966 or 51953826), both sold separately. When using this product, always wear protective gear, including safety goggles, safety gloves, and a protective mask. Always ventilate the work area well during operation. The following paints cannot be used: (Powder-containing paints such as metallic and pearlescent paints, ultra-high viscosity paints, paints containing aggregate, elastic paints, urethane paints, and paints containing bleach or chlorine.) Please note that we are not responsible for any secondary losses, including production or business losses, resulting from product failure or malfunction. Do not use for purposes other than intended. The included cleaning pin will be replaced with a new type in due course. Please note that the actual product may differ from the image.
Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash
To use this product, you will need an 18V battery charger (order code 46745957) and an 18V battery pack (order code 46745966 or 51953826), both sold separately. When using this product, always wear protective gear, including safety goggles, safety gloves, and a protective mask. Always ventilate the work area well during operation. The following paints cannot be used: (Powder-containing paints such as metallic and pearlescent paints, ultra-high viscosity paints, paints containing aggregate, elastic paints, urethane paints, and paints containing bleach or chlorine.) Please note that we are not responsible for any secondary losses, including production or business losses, resulting from product failure or malfunction. Do not use for purposes other than intended. The included cleaning pin will be replaced with a new type in due course. Please note that the actual product may differ from the image.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hzP114593647-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
