monotaro LED work light battery operated

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp409.900
Spesifikasi
Angle Adjustment Range180 ° before and after
Continuous Lighting Time (hour)Strong: Approx. 3, Weak: Approx. 7
Dimensions, Width W x Height H x Depth D (mm)172.2x127.3x46.5
Light Angle120 ° (wide angle)
Light ColorDaylight
Light SourceCOB LED chip x 1
Lighting TypeStrong/Weak/SOS (3 modes)
Mass (g)Approx. 380 (excluding battery)
MaterialABS+PC
Power Consumption (W)15
Suitable BatteryDry battery: 4 AA batteries (sold separately)
Total Luminous Flux (Lm)Strong: 1000, Weak: 400
Types of Light BulbLED
Waterproof Protection GradeIPX3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two brightness settings (1000Lm/400Lm). A magnet is attached to the bottom of the stand for convenient work. Lights up nighttime and dark work areas. Prepares for power outages, earthquakes, etc.
As a work light
*Do not use for any purpose other than intended. *When using a magnet, place the product on a steel plate. *Do not use the magnet when hanging. (The adhesive strength may decrease depending on the thickness of the steel plate on the adhesive surface, surface roughness, paint, oil, dirt, etc., and the product may fall off or slip off. Do not use for hanging.) *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look directly at the light. *Do not shine it at people.

Ulasan Produk

Tidak ada ulasan