monotaro LED Sensor Light Square Type 4WAY

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
Battery Life (hour)Continuous lighting approx. 90 (at minimum illuminance)
Dimensions, Width W x Depth D x Height H (mm)About 110 x 39.5 x 110
FunctionAlways lit, lit when sensor is detected
Included Accessories1 hook, 1 double-sided tape
Light Source0.2W LED x 1
Lighting Time(Automatic) about 20 seconds
Mass (g)111
Other FunctionsComes with a back magnet, can be placed on a stand, and can be hung
Sensing MethodPresence + light and dark (PIR + CDS)
Sensor sensing range(Distance) About 3m, (Angle) About 100 degrees left and right, about 50 degrees up and down
Suitable BatteryAA x 3 (sold separately)
SwitchAuto / Off / Manual
Total Luminous Flux (Lm)15
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
W sensor type with motion sensor and light / dark sensor.
When the surroundings become dark, the light / dark sensor goes into a standby state, and when a person comes, the motion sensor detects it and automatically lights up. Automatically turns off when you leave.
Since it has a magnet on the back, it can be attached to steel.
You can place it on a stand by spreading the feet of the main body.
It comes with a hook that can be easily attached, and can be used for hanging.
It can also be attached with the included double-sided tape.
* Do not use outdoors, in a humid place such as a bathroom, or in a place where it may be exposed to water.
* The sensor function only responds in dark places. It may not respond at dusk.
* If the difference between the ambient temperature and the human body temperature is small, the detection performance of the motion sensor may deteriorate or malfunction.
* If you quickly pass the detection area of the sensor, the sensor may not operate.
* Sensor sensitivity may change depending on the usage environment.
* If you do not use the product for a long time, remove the battery and store it. It may cause battery leakage or malfunction.
* LED cannot be replaced.
* If the capacity of the batteries is low, it may not operate normally.

Ulasan Produk

Tidak ada ulasan