monotaro LED Sensor Light Round Brightness Sensitivity Adjustment / Dimming Function 4WAY
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Adjustment function | Lighting time adjustment, dimming, brightness sensitivity |
|---|---|
| Battery Life (hour) | Continuous lighting about 30 (at minimum illuminance) |
| Function | Always lit, lit when sensor is detected |
| Included Accessories | 1 stand, 1 double-sided tape, 2 anchors, 2 screws |
| Light Source | 0.06W LED x 3 |
| Lighting Time | (Automatic) about 20 seconds, 60 seconds, 90 seconds |
| Mass (g) | 105 |
| Other Functions | Comes with a back magnet, can be placed on a stand, can be hooked, can be installed on the wall |
| Sensing Method | Presence + light and dark (PIR + CDS) |
| Sensor sensing range | (Distance) About 3m, (Angle) About 100 degrees left and right, about 50 degrees up and down |
| Suitable Battery | Single 4x3 (sold separately) |
| Switch | AUTO / ON / OFF, lighting time adjustment: 20S / 60S / 90S, brightness sensitivity adjustment: BRIGHT / DARK, dimming: LED DIMMABLE |
| Total Luminous Flux (Lm) | 12 |
| Types of Light Bulb | LED |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
W sensor type of motion sensor and light/dark sensor. When the surroundings become dark, the light sensor goes into standby mode, and when a person comes, the motion sensor senses it and turns on automatically. Automatically turns off when you leave. You can freely adjust the sensitivity of the light sensor and the lighting intensity! You can choose your favorite lighting time from 3 stages of 20 seconds, 60 seconds, and 90 seconds. It has a magnet on the back so it can be attached to steel. If you use accessories, you can put it on a stand or install it on a wall. It is also possible to hook on the nail head.
* Do not use outdoors, in bathrooms or other humid locations, or where there is a risk of water splashing. *When there is little difference between the ambient temperature and the human body temperature, the detection performance of the motion sensor may deteriorate or malfunction. *Sensors may not work when passing the sensor's detection area quickly. *The sensitivity of the sensor may change depending on the usage environment. *If you do not use the product for a long time, remove the battery and store it. It may cause battery fluid leakage and malfunction. *LED cannot be replaced. *It may not work properly if the battery capacity is low.
* Do not use outdoors, in bathrooms or other humid locations, or where there is a risk of water splashing. *When there is little difference between the ambient temperature and the human body temperature, the detection performance of the motion sensor may deteriorate or malfunction. *Sensors may not work when passing the sensor's detection area quickly. *The sensitivity of the sensor may change depending on the usage environment. *If you do not use the product for a long time, remove the battery and store it. It may cause battery fluid leakage and malfunction. *LED cannot be replaced. *It may not work properly if the battery capacity is low.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
