monotaro LED lantern for disaster prevention

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
Continuous Lighting TimeAbout 3.5 hours
Light SourceLED
Luminous Flux (Lm)200
Mass (g)255 (without battery)
MaterialABS
Mode SwitchingFlashlight <-> emergency light
Suitable BatteryAA alkaline batteries x 3 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This convenient 2-way lantern can be used as both a lantern and a handheld flashlight. A magnet on the bottom of the unit allows it to be attached to a ceiling or wall. The lantern lights up when the unit is extended and off when it is returned to its original position. Pressing the button on the side of the unit switches between flashlight mode, emergency light (fast flashing), and emergency light (slow flashing). Its lightweight and compact design weighs approximately 260g (excluding batteries). The handle folds for easy storage and placement.
Ideal for power outages, disaster prevention, night work, camping, mountain climbing, night fishing, and other outdoor activities
*AA alkaline batteries are sold separately. *This light is not completely waterproof, so do not immerse it in water or use it in a place where a large amount of water (such as a sudden downpour or typhoon rain) is splashed on it. *LED brightness and color may vary. *LEDs cannot be replaced. *Brightness will decrease as the batteries run out. *Do not store or use in places with extremely high temperatures or humidity. *After purchase, be sure to test the light before use. *Do not subject the unit to strong impacts.
Feature
Specification
Bottom: Magnet attached, Emergency light flashing speed: 2 levels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait