monotaro Curing Poly Sheet Corona Treatment Double Type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900 - Rp1.899.900
Spesifikasi
ColorTranslucent
Finish processing2 folds
MaterialHDPE
Sheet Length (m)100
Sheet Thickness (mm)0.01
Surface TreatmentCorona treatment (both sides)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A poly sheet ideal for large-scale curing of interiors and exteriors of buildings and detached houses.
Since the surface is treated with corona discharge, the paint attached to the poly sheet does not easily come off even when it dries, and the painted surface and surroundings are not easily soiled.
For large-scale curing of interiors and exteriors of buildings and detached houses
*Do not use for any purpose other than its intended purpose. *The sheet width is the unfolded dimension, and the dimensions in parentheses will be those at the time of transportation.

Ulasan Produk

Tidak ada ulasan