monotaro Auto Dispenser 500mL for Liquid Soap

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp449.900
Spesifikasi
ColorWhite
Dimensions, Width W x Height H x Depth D (mm)80x196x150
Mass (g)About 480
Power SupplyAA alkaline batteries x 4 (sold separately)
Repeated and RefillableCorrespondence
Tank capacity (mL)500
Waterproof SpecificationsIPX2 (Drip-proof type)
how to useSensor type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a sensor type, the soap solution will automatically come out when you put your hand under the nozzle. If you pull your hand, the liquid will stop automatically. The amount of liquid can be adjusted in 5 steps. It is battery-powered and convenient.
Dispenser for liquid soap, hand soap, and neutral detergent for liquid tableware.
*Do not disassemble or modify the product. * Do not place the product in an unstable location, such as a location subject to vibration or impact, or an inclined location. *Do not wipe the main unit with thinner or benzine, as it may cause deformation or discoloration. *Be careful not to get liquid on the sensor. If the sensor is exposed to liquid, the sensor response will be dull. *Do not mix detergents such as liquid soap and hand soap. *Do not leave soap or detergent in the product if it will not be used for a long time. * If you dilute the detergent with water before using, the liquid may not come out easily.

Ulasan Produk

Tidak ada ulasan