Heiwa Technica Cutting Wheel Toku-usu (Mata Gerinda Potong)

Sebelum PPN:
Rp3.499.900
Spesifikasi
AbrasiveAbrasive material A
Abrasive GrainAlumina
Abrasive Grain Size100
BinderResinoid bond
Bonding StrengthN
Hole Diameter (mm)25.4
Main Materials to CutGeneral carbon steel (SKS), die steel (SKD), mild steel (SS)
Outer Diameter (mm)150
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting raw materials from mild steel to general carbon steel.
Since the chips are extremely small, the finished surface roughness of the work piece is remarkably good and the dimensional accuracy is also good.
Since the grinding speed is very fast, the chips are small, but the overall grinding efficiency (volume of chips generated per hour) is excellent.
Feature
Ideal for cutting raw materials from mild steel to general carbon steel.
Since the chips are extremely small, the finished surface roughness of the work piece is remarkably good and the dimensional accuracy is also good.
Since the grinding speed is very fast, the chips are small, but the overall grinding efficiency (volume of chips generated per hour) is excellent.

Ulasan Produk

Tidak ada ulasan