BIG DAISHOWA Straight Collet (Kolet Tangkai Lurus)

Sebelum PPN:
Rp859.900
Spesifikasi
Chuck Inner Diameter (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improves the grip of the mouth and reproduces the goodness of the collet type.
Demonstrates its power in small diameter end mills.
From the mouth slit, the inner diameter slit at the back securely tightens the chuck body, creating ideal gripping force and shrinkage allowance.
The centripetal property guarantees the highest runout accuracy.
The range of use of the milling chuck is expanded.
Feature
Improves the grip of the mouth and reproduces the goodness of the collet type.
Demonstrates its power in small diameter end mills.
From the mouth slit, the inner diameter slit at the back securely tightens the chuck body, creating ideal gripping force and shrinkage allowance.
The centripetal property guarantees the highest runout accuracy.
The range of use of the milling chuck is expanded.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait