SK (Niigata Seiki) Sponge File for Woodwork

Sebelum PPN:
Rp48.900
Spesifikasi
Abrasive Grain Size#36/60
Mass (g)20
Material(Sand) Alumina
Overall Length (mm)100
Overall Width (mm)70
Suitable MaterialWoodworking
Thickness (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base material is sponge, it can be used for both flat and curved surfaces.
Woodworking, old paint remover, rust remover
Feature
Since the base material is sponge, it can be used for both flat and curved surfaces.
Use
Woodworking, old paint remover, rust remover

Ulasan Produk

Tidak ada ulasan