SK (Niigata Seiki) Sponge File for Metal

Sebelum PPN:
Rp48.900
Spesifikasi
Mass (g)20
Material(Sand) Emery
Overall Length (mm)100
Overall Width (mm)70
ShapeFlat
Suitable MaterialCopper, aluminum, hard rubber, plastic, wood, etc.
Thickness (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base material is sponge, it can be used for both flat and curved surfaces.
Metal polishing, old paint remover, rust remover
Feature
Since the base material is sponge, it can be used for both flat and curved surfaces.
Use
Metal polishing, old paint remover, rust remover

Ulasan Produk

Tidak ada ulasan