Makita Regular array laser blade 230

Sebelum PPN:
Rp4.599.900
Spesifikasi
Blade Inner Diameter (mm)22
Blade Outer Diameter (mm)230
Cutting Depth (mm)88 (maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"New positive arrangement laser blade" for CE003G, CE090D
For concrete
*For safe use, please read the instruction manual attached to this machine. *This product is designed to suppress the effects of water and dust, but we guarantee that it will not malfunction due to water or dust. *U-shaped groove (JISA5372) up to 360B *Numbers are for reference only. Varies depending on battery charging status and usage conditions *Diamond wheel and battery are sold separately.
Warning
*For safe use, please read the instruction manual attached to this machine. *This product is designed to suppress the effects of water and dust, but we guarantee that it will not malfunction due to water or dust. *U-shaped groove (JISA5372) up to 360B *Numbers are for reference only. Varies depending on battery charging status and usage conditions *Diamond wheel and battery are sold separately.
Feature
"New positive arrangement laser blade" for CE003G, CE090D
Use
For concrete

Ulasan Produk

Tidak ada ulasan