Makita Reciprocating blade BIBlue

Sebelum PPN:
Rp639.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tough demolition work and cutting various steel materials.
Compared to previous manufacturers' blades, cutting speed is approximately 15% higher for stainless steel cutting and approximately 5% higher for carbon steel pipe cutting.
Bimetal blade: Hard to break, does not burn, has a long life, and is heat resistant due to the high-speed tool steel being laser welded to the cutting edge.
The appropriate inclination angle and blade mounting angle can be set to 5° or 3°, allowing for good bite and speedy cutting.
Improved cutting speed and durability
Efficiently arranged with three pitches (10, 12, and 14) and three types of blades, it can cut a wide range of materials, from thin to thick. (*Only available for BIM72, BIM73, BIM74, and BIM75)
Reciprocating Saw Blade
*The reciprocating saw in the photo is sold separately.
Warning
*The reciprocating saw in the photo is sold separately.
Feature
Ideal for tough demolition work and cutting various steel materials.
Compared to previous manufacturers' blades, cutting speed is approximately 15% higher for stainless steel cutting and approximately 5% higher for carbon steel pipe cutting.
Bimetal blade: Hard to break, does not burn, has a long life, and is heat resistant due to the high-speed tool steel being laser welded to the cutting edge.
The appropriate inclination angle and blade mounting angle can be set to 5° or 3°, allowing for good bite and speedy cutting.
Improved cutting speed and durability
Efficiently arranged with three pitches (10, 12, and 14) and three types of blades, it can cut a wide range of materials, from thin to thick. (*Only available for BIM72, BIM73, BIM74, and BIM75)
Use
Reciprocating Saw Blade

Ulasan Produk

Tidak ada ulasan