Makita Portable Bandsaw blade (24 threads) (Mata Gergaji Pita)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Applicable Cutting MaterialGas pipes, lining steel pipes, round steel, shaped steel, electrical conduits/(thickness) 4 mm or less aluminum, brass, PVC pipes/(thickness) 4 mm or less stainless steel, hard steel/4 mm or less electric wires and cables
MaterialBIM (Border Cobalt Vise)
Object of CuttingGas pipe, lining steel pipe, round steel, shaped steel, electric wire pipe, aluminum, brass, vinyl chloride pipe, stainless steel, hard steel, electric wire cable
Thread per Inch24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent straightness with fixed positioning
For cutting various pipe materials
*Please use a saw blade that has two or more teeth for the thickness of the material being cut.
Warning
*Please use a saw blade that has two or more teeth for the thickness of the material being cut.
Feature
Excellent straightness with fixed positioning
Use
For cutting various pipe materials

Ulasan Produk

Tidak ada ulasan