BIG DAISHOWA New baby collet

Sebelum PPN:
Rp1.299.900
Spesifikasi
Accuracy GradeAA class
Diameter Reducing (mm)0.5
Dimension A (DIAmm)25.5
Dimension B (mm)35
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelNBS16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation.
Drills, end mills, taps, reamers, center drills
* If you order by cash on delivery, it may be shipped the next day or later.
Warning
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation.
Specification : Collet alone
Use
Drills, end mills, taps, reamers, center drills

Ulasan Produk

Tidak ada ulasan