BIG DAISHOWA New baby chuck straight shank

Sebelum PPN:
Rp2.499.900 - Rp3.599.900
Spesifikasi
Dimension D (DIAmm)0.5~8
Dimension L1 (mm)26
Included AccessoriesNut
Tool Position Adjustment (mm)Min:26<br>Max:42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In combination with the BIG New High Power Milling Chuck, it flexibly supports interference countermeasures.
Since it has a through hole, it can be used in the center through. (Through holes are not opened for those with dimension L of 200 mm or more)
* Adjust screw, collet, and wrench are not included.
* Mass includes nuts, not collets.
* The cutting tool adjustment amount is the adjustment amount when using the adjustment screw (NBA).
Warning
* Adjust screw, collet, and wrench are not included.
* Mass includes nuts, not collets.
* The cutting tool adjustment amount is the adjustment amount when using the adjustment screw (NBA).
Feature
In combination with the BIG New High Power Milling Chuck, it flexibly supports interference countermeasures.
Since it has a through hole, it can be used in the center through. (Through holes are not opened for those with dimension L of 200 mm or more)

Ulasan Produk

Tidak ada ulasan