NANIWA (Naniwa Abrasive Mfg) Naniwa Polishing Grooving Master V Cut
#Grup produk P114579708
Spesifikasi
| Hole Diameter (mm) | 20 |
|---|---|
| Number of Tips | 12 |
| Outer Diameter x Thickness x Hole Diameter (mm) | 100x10x20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By using high-quality diamond abrasive grains with high heat resistance and wear resistance and renewing the shape, the sharpness has been greatly improved compared to conventional products.
Work efficiency is also improved by improving the sharpness.
The tip is divided into 12 parts, enabling smoother cutting.
By being able to cut straight and bite well, more accurate and quick work becomes possible.
Improving workability also leads to improved cost performance.
The segment type efficiently discharges the dust generated during cutting.
In addition, by using the separately sold protective and dustproof attachment "Spark Buster" and a dust collector, it is possible to create a work environment that does not generate dust.
Dedicated to joint cutting work for crack repair
Work efficiency is also improved by improving the sharpness.
The tip is divided into 12 parts, enabling smoother cutting.
By being able to cut straight and bite well, more accurate and quick work becomes possible.
Improving workability also leads to improved cost performance.
The segment type efficiently discharges the dust generated during cutting.
In addition, by using the separately sold protective and dustproof attachment "Spark Buster" and a dust collector, it is possible to create a work environment that does not generate dust.
Dedicated to joint cutting work for crack repair
Feature
By using high-quality diamond abrasive grains with high heat resistance and wear resistance and renewing the shape, the sharpness has been greatly improved compared to conventional products.Work efficiency is also improved by improving the sharpness.
The tip is divided into 12 parts, enabling smoother cutting.
By being able to cut straight and bite well, more accurate and quick work becomes possible.
Improving workability also leads to improved cost performance.
The segment type efficiently discharges the dust generated during cutting.
In addition, by using the separately sold protective and dustproof attachment "Spark Buster" and a dust collector, it is possible to create a work environment that does not generate dust.
Use
Dedicated to joint cutting work for crack repairProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Naniwa%20Polishing%20Grooving%20Master%20V%20Cut/joP114579708-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
