KING King Finishing Whetstone S-3 Type

Sebelum PPN:
Rp449.900
Spesifikasi
Abrasive Grain Size# 6000 (for final super finish)
Dimensions (mm)185x62x15
Included AccessoriesDedicated stand
MaterialSpecial abrasive
Sharpening ObjectPlanes, chisels, knives, scissors, other precision blades

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the finest product made by firing the finest ultra-fine abrasive material developed as a super-finishing blade with a special technology. The quality is always the same, the blade and the grindstone stick well and it is easy to sharpen, and the blade is fast and does not damage the cutting edge.
For planes, chisels, knives, scissors, and other precision blades
Feature
This is the finest product made by firing the finest ultra-fine abrasive material developed as a super-finishing blade with a special technology. The quality is always the same, the blade and the grindstone stick well and it is easy to sharpen, and the blade is fast and does not damage the cutting edge.
Use
For planes, chisels, knives, scissors, and other precision blades

Ulasan Produk

Tidak ada ulasan