KING King Finishing Whetstone

Sebelum PPN:
Rp779.900
Spesifikasi
Abrasive Grain Size6000
Dimensions (mm)210x73x22
MaterialSpecial abrasive
TypeRuined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the finest product made by firing the finest ultra-fine abrasive material developed as a super-finishing blade with a special technology. The quality is always the same, the blade and the grindstone stick well and it is easy to sharpen, and the blade is fast and does not damage the cutting edge. Please sharpen while replenishing water one by one during use.
For super finishing of inner blades and stainless steel blades. Cooking knives, knives, chisel, planes, chisels, scissors, electric plane blades, and other precision blades.
Feature
This is the finest product made by firing the finest ultra-fine abrasive material developed as a super-finishing blade with a special technology. The quality is always the same, the blade and the grindstone stick well and it is easy to sharpen, and the blade is fast and does not damage the cutting edge. Please sharpen while replenishing water one by one during use.
Use
For super finishing of inner blades and stainless steel blades. Cooking knives, knives, chisel, planes, chisels, scissors, electric plane blades, and other precision blades.

Ulasan Produk

Tidak ada ulasan