KING Deluxe Whetstone Large (Batu Asah)

Sebelum PPN:
Rp789.900
Spesifikasi
Abrasive Grain Size# 1200 (for medium finish)
Dimensions (Length L x Width W x Height H) (mm)209x70x60
Mass (g)1800
MaterialSpecial abrasive
TypeFor intermediate finishing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product was developed as a grindstone for medium sharpening of all types of blades. Since it is manufactured with a special abrasive material, the quality is permanent, it takes a short time, and it has a sharp blade with sharpness, which improves work efficiency.
For planes, chisels, knives, scissors, knives, and other precision knives
Feature
This product was developed as a grindstone for medium sharpening of all types of blades. Since it is manufactured with a special abrasive material, the quality is permanent, it takes a short time, and it has a sharp blade with sharpness, which improves work efficiency.
Use
For planes, chisels, knives, scissors, knives, and other precision knives

Ulasan Produk

Tidak ada ulasan