BIG DAISHOWA HMC milling chuck (main unit)

Sebelum PPN:
Rp8.099.900 - Rp8.599.900
Spesifikasi
Cutting Tool Adjustment H (mm)Min.69 Max.79
Dimension L2 (mm)46
Minimum Chucking Length H1 (mm)56
Tool Position Adjustment (mm)H:Min69 Max79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power and high accuracy due to the unique slit mechanism.
The thick design of the grip part is very effective in preventing chattering.
Realizes a zipper that tightens the mouth, which was previously impossible.
Increased grip without reducing the torsional rigidity of the body.
Spanner is not included.
Feature
High power and high accuracy due to the unique slit mechanism.
The thick design of the grip part is very effective in preventing chattering.
Realizes a zipper that tightens the mouth, which was previously impossible.
Increased grip without reducing the torsional rigidity of the body.
Spanner is not included.

Ulasan Produk

Tidak ada ulasan