BIG DAISHOWA Full Cut Mill FCR Type Insert ACP300 for Steel

Sebelum PPN:
Rp3.299.900
Spesifikasi
Applicable Workpiece MaterialsSteel
Cutting Blade Length (mm)10
Nose Radius r (mm)0.8
Suitable For[Insert holder] FCM type
Trusco Part No.365-4472

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is specially designed with optimized clearance and rake angles for each cutter size.
For steel.
Feature
It is specially designed with optimized clearance and rake angles for each cutter size.
Specification : PVD ultra multi-layer coating
Use
For steel.

Ulasan Produk

Tidak ada ulasan