BIG DAISHOWA Face Mill Arbor Type H (Arbor Pisau Milling)

Sebelum PPN:
Rp9.399.900 - Rp10.999.900
Spesifikasi
Dimension C (mm)DIA46 (minimum flange diameter)
GM10
Included AccessoriesCutter tightening clamp bolt
TypeFace Mill Arbor H Type
Wearing MethodSpindle tool: Two-sided constraint
l120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with cutting edge through cutters that supply arbor coolant and air to the cutting edge for the FMH face milling cutter.
HSK-A100 shank center through compatible
Feature
Compatible with cutting edge through cutters that supply arbor coolant and air to the cutting edge for the FMH face milling cutter.
HSK-A100 shank center through compatible

Ulasan Produk

Tidak ada ulasan