Makita Dry diamond core 32SDS set

Sebelum PPN:
Rp6.299.900
Spesifikasi
Drilling Depth (mm)165
Outer Diameter (mm)32
Suitable ModelHR162D,HR202D,HR242D,HR261D,HR262D,HR1830F,HR2230,HR2300,HR2432,HR2460/F,HR2470F,HR2600,HR2601F,HR2611F,HR2811F,HR162D,HR202D,(HR1830FT,HR2021,HR2411,HR2413,HR2421,HR2430,HR2440/F,HR2441,HR2450/F,HR3000C)
TypeDry diamond core bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special metal sprayed helical structure with good dust evacuation.
Center stick, core shank
*Blocks and mortar are used in hammer drill mode.
*The clamp shank is common to all sizes.
Warning
*Blocks and mortar are used in hammer drill mode.
*The clamp shank is common to all sizes.
Feature
Special metal sprayed helical structure with good dust evacuation.
Use
Center stick, core shank

Ulasan Produk

Tidak ada ulasan