BIG DAISHOWA Drill tapper body

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimension D (DIAmm)71
Dimension L (mm)102
Drilling Capacity (mm)DIA23
Mass (kg)1.9
ShankMT2
Tapping CapacityM4~M14,U1/4~U1/2,P1/8~P1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly change from a drill to a tap. Greatly improved the efficiency of tapping work.
With a fully automatic torque adjustment device that prevents damage to the tap.
The drill tapper body has a two-step torque adjustment function.
* A cotter hole is required for large diameter tapping.
Warning
* A cotter hole is required for large diameter tapping.
Feature
Quickly change from a drill to a tap. Greatly improved the efficiency of tapping work.
With a fully automatic torque adjustment device that prevents damage to the tap.
The drill tapper body has a two-step torque adjustment function.

Ulasan Produk

Tidak ada ulasan