Makita diamond wheel wave type

Sebelum PPN:
Rp2.299.900
Spesifikasi
Hole Diameter (mm)20
Outer Diameter (mm)106
Ring inner diameter (mm)15
Thickness (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since there are no slits, the area at the beginning of cutting is soft and the finish is good. Dust discharge is smooth.
Feature
Since there are no slits, the area at the beginning of cutting is soft and the finish is good. Dust discharge is smooth.

Ulasan Produk

Tidak ada ulasan