Makita diamond metal welding

Sebelum PPN:
Rp14.999.900 - Rp17.999.900
Spesifikasi
Height (mm)8
Inner Diameter (mm)30.5
Ring inner diameter (mm)22,25.4
Thickness (mm)3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large protrusion of the diamond abrasive grains allows for speedy cutting of various hard materials.
Ideal for cutting powder coated cast iron pipes. (305, 350mm)
Feature
The large protrusion of the diamond abrasive grains allows for speedy cutting of various hard materials.
Ideal for cutting powder coated cast iron pipes. (305, 350mm)

Ulasan Produk

Tidak ada ulasan