NANIWA (Naniwa Abrasive Mfg) Diamond corner whetstone

Sebelum PPN:
Rp3.699.900
Spesifikasi
Abrasive Grain Size400
Dimensions (mm)About 210 x 75 x 16
Suitable MaterialKitchen knives (ceramics, stainless steel, steel, knife), scissors, scissors, scissors, sickle, barber / beauty tools, household knife, ceramics, glass, stone, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for a wide range of purposes such as sharpening kitchen knives (ceramics, stainless steel, steel, knives), scissors, planes, chisel, sickle, hairdressing and beauty equipment, household knives, ceramics, glass, stones, etc. ..
Quick finish by using super-hard diamond abrasive material-Sintering a 1 mm layer of diamond abrasive material on an aluminum plate maintains high flatness accuracy even after long-term use.
Feature
It can be used for a wide range of purposes such as sharpening kitchen knives (ceramics, stainless steel, steel, knives), scissors, planes, chisel, sickle, hairdressing and beauty equipment, household knives, ceramics, glass, stones, etc. ..
Quick finish by using super-hard diamond abrasive material-Sintering a 1 mm layer of diamond abrasive material on an aluminum plate maintains high flatness accuracy even after long-term use.

Ulasan Produk

Tidak ada ulasan