Heiwa Technica Cutting Wheel GC100P (Mata Gerinda Potong)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Abrasive GrainGC (green carborundum)
Abrasive Grain Size100
BinderB
Bonding StrengthP
Inner Diameter (mm)25.4
Outer Diameter (mm)205
Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for cutting non-ferrous metals such as titanium and aluminum alloys. Please select the degree of bonding according to the hardness of the material.
Titanium, titanium aluminum, super heat resistant alloy (Ni group, Fe group, Co group), heat resistant / oxidation resistant steel, nickel cobalt alloy, tungsten, molybdenum, bakelite, rock, ceramics (alumina, magnesia, zirconia), composite material (carbon) For cutting fiber, glass fiber), quartz, crystal, hard glass, general soda glass, resin (phenol, epoxy, melamine, etc.), boron.
Feature
Suitable for cutting non-ferrous metals such as titanium and aluminum alloys. Please select the degree of bonding according to the hardness of the material.
Use
Titanium, titanium aluminum, super heat resistant alloy (Ni group, Fe group, Co group), heat resistant / oxidation resistant steel, nickel cobalt alloy, tungsten, molybdenum, bakelite, rock, ceramics (alumina, magnesia, zirconia), composite material (carbon) For cutting fiber, glass fiber), quartz, crystal, hard glass, general soda glass, resin (phenol, epoxy, melamine, etc.), boron.

Ulasan Produk

Tidak ada ulasan