Makita Cutting Wheel 105A46P (Mata Gerinda Potong)

Sebelum PPN:
Rp579.900
Spesifikasi
Abrasive Grain SizeA46P
Hole Diameter (mm)15
Main Materials to CutIronsmith
Outer Diameter (mm)105
Suitable ModelAll 100mm disc grinders and sanders
Thickness (mm)2.2
TypeDouble-sided reinforcement
Wheel Hole Diameter (mm)15
Wheel Thickness (mm)2.2
Wheel outer diameter (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For ironwork. For cutting steel pipes, angles, and lightweight steel frames.
Use
For ironwork. For cutting steel pipes, angles, and lightweight steel frames.

Ulasan Produk

Tidak ada ulasan