Heiwa Technica Cutting Wheel WA120P (Mata Gerinda Potong)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Abrasive GrainWA (White Alundum)
Abrasive Grain Size120
BinderB
Bonding StrengthP
Inner Diameter (mm)10
Outer Diameter (mm)90
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WA120P-09005 is a cutting wheel exclusively for S-5 type / old MM-G type.
WA120P-07505 is a cutting whetstone exclusively for baby S-2 type.
For cutting copper, brass and stainless steel.
Feature
WA120P-09005 is a cutting wheel exclusively for S-5 type / old MM-G type.
WA120P-07505 is a cutting whetstone exclusively for baby S-2 type.
Use
For cutting copper, brass and stainless steel.

Ulasan Produk

Tidak ada ulasan