Heiwa Technica Cutting Wheel 31-P (Mata Gerinda Potong)

Sebelum PPN:
Rp3.799.900
Spesifikasi
BinderB
Bonding StrengthP
Inner Diameter (mm)25.4
Outer Diameter (mm)160
Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for general structural rolled steel, commonly known as "raw material". For SS-31 type / Birdie type 2, 31-P has excellent cost performance. For fine cut 31 type.
For cutting general carbon steel (SC), tool steel (SK), and mild steel (SS).
Feature
Suitable for general structural rolled steel, commonly known as "raw material". For SS-31 type / Birdie type 2, 31-P has excellent cost performance. For fine cut 31 type.
Use
For cutting general carbon steel (SC), tool steel (SK), and mild steel (SS).

Ulasan Produk

Tidak ada ulasan